£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Blank nylon tags with arrowhead shape plates, fixed with a cable tie. They can be marked with Ovalgrip markers or manually using the T82 series of indelible markers pens.
Features and Benefits:
-Ability to mark allows for customization and easy identification
Typical Applications:
-Suitable for applying to larger pipes and cables before or after termination has taken place
-Suits 8 size 85 Ovalgrip markers
-Solar energy sector
-Wind energy sector
-Rail transportation sector
-Electronics industry
-Shipbuilding
-Defence industry
Notes:
-Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Natural |
EAN | 5022660301940 |
Fixing Method | Cable Tie |
Material | Nylon |
Maximum Cable Diameter | n/amm |
MFR Part No. | AT2-PA66-NA |
Minimum Cable Diameter | n/amm |
Overall Length | 63.0mm |
Pack Quantity | 100 |
Type | Plate |
UNSPSC Code | 39131504 |