£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
6V zinc carbon battery, typically used in lighting applications.
Features and Benefits
• Eveready power means you get the most out of each battery
• Long shelf life
Notes
• Battery size: 4R25
• Battery type: 6V Zinc carbon
Attribute | Value |
---|---|
Battery Size | 4R25 |
Brand | Eveready |
EAN | 8506800500006 |
ECLASS Code | 27050101 |
MFR Part No. | PJ996/4R25 |
Pack Quantity | 1 |
UNSPSC Code | 26111705 |
Voltage | 6V |