£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Super Heavy Duty Zinc Super Batteries are a Carbon Zinc solution that provides power for electronic devices requiring light to moderate drain.
Features and Benefits
• Zero Added Mercury and Cadmium
• Resistant to leaks
• Quality seal for trusted power
• Long shelf life of 3 years
Typical Applications
• Torches
• Clocks
• Radios
Attribute | Value |
---|---|
Battery Size | D |
Brand | Eveready |
EAN | 7638900083613 |
ECLASS Code | 27050101 |
MFR Part No. | R20 |
Pack Quantity | 2 |
Series | Super Heavy Duty |
UNSPSC Code | 26111705 |
Voltage | 1.5V |