SKU:
PAN9043501A
MPN:
4R25RZ/B
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Provides an economical power source for devices requiring low drain intermittent usage.
Features and Benefits
• Specially designed to provide economical power to low drain or intermittent power devices
• Long shelf life
• Excels at retaining charge during intermittent use
Notes
• Available in most common battery sizes: AAA, AA, C, D, 9V & PJ996
Attribute | Value |
---|---|
Battery Size | PJ996 |
Brand | Panasonic |
EAN | 5410853033141 |
ECLASS Code | 27050101 |
MFR Part No. | 4R255 |
Pack Quantity | 1 |
UNSPSC Code | 26111705 |
Voltage | 6V |