£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Cable ties, suitable for securing or retaining cables, pipe bundles and objects of various shapes and sizes. Tensile strengths of 8 to 22kg.
Contents (100 of each size):
2.5 x 100, 2.5 x 160, 3.5 x 200, 3.5 x 300, 4.8 x 200, 4.8 x 300mm.
Features and Benefits:
-Heat resistant from 40°C to 85°C for added versatility
-Supplied in packs of 600
Typical Applications:
-Securing cables and pipe bundles
Notes:
-All dimensions are approximate
Attribute | Value |
---|---|
Brand | Workshop |
Colour | Black |
Length | 2.5 3.5 4.8 |
Lock Type | Pawl |
Pack Quantity | 600 |
Tensile Strength | 8-22kg |
UNSPSC Code | 39121703 |
Width | 100 160 200 300 |