MK Electric

Double Socket, White

SKU:

MKE2820141A

MPN:

K2747RPWHI

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Tuesday, January 25th


    Overview

    2-gang socket outlet designed for ease of installation and and as a replacement for existing 13A sockets.

    Features and Benefits:
    -Plastic switches have a moulded 'on' indicator flash which will not rub off
    -Top-facing, angled terminals make wiring quick and easy
    -Only one size of screwdriver required for installation

    Typical Applications:
    -To replace existing 13A sockets
    -New installations

    Notes:
    -Comply with BS 1363 Part 2:1995

    Brand
    MK Electric
    Current Rating
    13A
    MFR Part No.
    K2747RPWHI
    Mounting
    Screwed
    Number of Gangs
    2
    Number of Poles
    2
    Overall Depth
    172mm
    Overall Height
    40mm
    Overall Width
    92mm
    Rated Voltage
    25V ac
    Socket Type
    British