£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
This 240 piece set includes both ring and fork connector types as well as spade terminals to equip you with the right component no matter the application. Colour coded to ensure you select the correct size piece, the set is supplied in a plastic container to help keep components separated and organised correctly.
Features and Benefits
• Selection of both ring and spade terminals to ensure you have the correct component to hand no matter the application
• 240 various pieces for multiple applications
• Supplied in a compartmentalised red plastic container to help organise and store your components
• Colour coded for ease of selection
Contents
• Red ring: 4BA, 2BA and 1/4"
• Blue ring: 2BA, 1/4" and 5/16"
• Yellow ring: 1/4", 5/16" and 3/8"
• Spade Blue, Red and Yellow
Typical Applications
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Blue Red Yellow |
Connector Type | Fork Ring |
EAN | 5036140221857 |
ECLASS Code | 21059190 |
Number of Pieces | 240 |
Package Type | Assorted Kit |
UNSPSC Code | 39121432 |