£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
This 300 piece set contains spades, terminals and butts to form a comprehensive range of components for electrical applications. Supplied in a compartmentalised case to help organise your components. Colour coded to denote varying sizes.
Features and Benefits
• Colour coded to denote size for ease of identification
• 300 piece set ensures you have the correct component to hand no matter the application
• Contains terminals, spades and bullets for variety
• Supplied in a robust plastic case to allow you to easily organise and store your components
Contents
• Butt connectors: red, blue and yellow
• Spade connectors (push-on female): 6.3mm - red, blue and yellow
• Female bullet connectors: 4mm - red, and blue
• Male bullet connectors: 4mm - red and blue
Typical Applications
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Blue Red Yellow |
Connector Type | Bullet (Female) Bullet (Male) Butt Push-On (Female) |
EAN | 5036140221864 |
ECLASS Code | 21059190 |
Number of Pieces | 300 |
Package Type | Assorted Kit |
UNSPSC Code | 39121432 |