£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Easy turn, T-bar handle, Female type thread.
With T-bar style handle, this link extractor is easy to turn and is equipped with a male thread available in several different variations.
The entirety of the link extractor's body is insulated, ensuring that the user can hold it safely when it is used in electrical applications.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269025701 |
Handle Style | T-bar |
MFR Part No. | 02570 |
Overall Length | 140mm |
Protection Features | Insulated |
T-bar Length | 110mm |
Thread Length | 16mm |
Thread Size | 1/2" |
Thread Type | Female |
UNSPSC Code | 27112100 |