MK Electric

K3041RP NEON LOCATOR 200-250V50HZ

SKU:

MKE2820140F

MPN:

K3041RP

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Tuesday, January 18th


    Overview

    For use with any 1, 2 and 3 Gang Logic Plus plateswitches. Used for location of switches in dark situations. 200-250V. 50HZ. Fixing centres: 60.3mm. BS 5733:2010.

    Amperage Rating
    10A
    Brand
    MK Electric
    Connection Type
    Back
    ean
    5017490327406
    MFR Part No.
    K3041RP
    Overall Length
    86mm
    Overall Width
    86mm
    Standards Met
    BS 5733:2010
    Style
    Plate
    Type
    Flush
    Voltage
    250V ac