MK Electric

K56401GRY 10AMP 1-GANG 2-WAY SP IP65 ROCKER LIGHT WITCH

SKU:

MKE2820141Q

MPN:

K56401GRY

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Friday, December 3rd


    Overview

    Grey. 95 x 95 x 57mm
    Fixing holes are for No:8 woodscrews (not supplied).
    Each switch is fitted with a neon which can be wired as a locator.
    The enclosure has 4 x 20mm entries, 1 on top, bottom and each side and is supplied with an earth terminal and a loop terminal in the back box.
    These switches do NOT have to be derated when used with fluorescent or inductive loads.

    Amperage Rating
    10A
    Brand
    MK Electric
    Colour
    Grey
    Connection Type
    Back
    MFR Part No.
    K56401GRY
    Number of Gangs
    1
    Overall Depth
    57mm
    Overall Length
    95mm
    Overall Width
    95mm
    Standards Met
    BS EN 60669-1:1999IP65 to BS EN 60529:1992
    Style
    Switch
    Type
    Flush
    Voltage
    250V ac