£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
Raised profile single architrave light switch
1 gang interior switch, ideal for controlling 1 circuit
2 way switches make it possible to control the same light from 2 locations
Suitable for Interior use
Fixings supplied
White Finish
Attribute | Value |
---|---|
Amperage Rating | 10 |
Brand | SMJ |
Colour | White |
Connection Type | Back |
EAN | 5060038169228 |
MFR Part No. | PPAS1G2W |
Number of Gangs | 1 |
Overall Depth | 16mm |
Overall Length | 85 |
Overall Width | 85mm |
Standards Met | BSEN60669 |
Style | Rocker |
Type | Surface |
UNSPSC Code | 39121700 |