£26.75
Ex VAT
£32.10
Inc VAT
Product Details
Product Specification
Hexagon Slotted And Castle Nut
Metric
A2 Stainless Steel
DIN 935-1
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Dimensions m | 12 |
Dimensions n | 2.8 |
Dimensions P | 1.5 |
Dimensions s | 17 |
Driving Features | Hexagon |
Grade | 304 |
Material | Stainless Steel |
Number of Slots | 6 |
Supplied In | 50 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161707 |