£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Hexagon Slotted And Castle Nut
Metric
Steel - Grade 5 - BZP (Bright Zinc Plated)
DIN 935-1
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Dimensions m | 15 |
Dimensions n | 3.5 |
Dimensions P | 1.75 |
Dimensions s | 19 |
Driving Features | Hexagon |
Grade | 5 |
Material | Steel |
Number of Slots | 6 |
Supplied In | 100 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161707 |