£34.24
Ex VAT
£41.09
Inc VAT
Product Details
Product Specification
Hexagon Slotted And Castle Nut
Metric
Steel - Grade 5 - BZP (Bright Zinc Plated)
DIN 935-1
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Dimensions m | 19 |
Dimensions n | 4.5 |
Dimensions P | 2 |
Dimensions s | 24 |
Driving Features | Hexagon |
Grade | 4 |
Material | Steel |
Number of Slots | 6 |
Supplied In | 50 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M16 |
UNSPSC Code | 31161707 |