£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
High quality spring steel clips with bright zinc plated finish (BZP). Ideal for securing tools, pipes etc.
Assorted Packs - Open Type
Attribute | Value |
---|---|
Band Thickness | 0.419; 0.457; 0.558; 0.610; 0.711; 0.813; 0.910mm |
Band Width | 6.35 and 12.7mm |
Brand | Matlock |
Diameter Min - Max | 15.8 - 50.8mm |
EAN | 5036140242142 |
Fastening Method | Slotted Pan Head 4-BA Slotted Pan Head 6-BA Slotted Pan Head 8-BA |
Material | High Carbon Steel |
Number of Pieces | 160 |
Surface Treatment | Zinc Plated |
Type of Hose Clip | Terry Clip (Open) |
UNSPSC Code | 31162906 |