£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Non-slip worm drive. Precision manufactured from the finest British steels to BS 5315. For automotive, gas, plumbing and agricultural applications. Contains sizes 000 to size 2X. (9mm to 60mm diameter).
Attribute | Value |
---|---|
Band Thickness | 0.6mm |
Band Width | 9.0 and 12mm |
Brand | Matlock |
Diameter Min - Max | 9 - 60mm |
EAN | 5036140244177 |
Fastening Method | Slotted Hex Head 7mm A/F Worm Drive |
Material | Stainless Steel |
Material Grade | A2 |
Number of Pieces | 50 |
Standards Met | BS5315:1991 DIN 3017 |
Surface Treatment | Plain |
Type of Hose Clip | Assorted Kit |
UNSPSC Code | 31162906 |