£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
Hose Clip Service Set
Manufactured from zinc-plated mild steel.
Supplied in service case with Flex-Driver.
30 x 000, 30 x M00, 25 x 0, 25 x 0X, 12 x1A, 12 x 1X, 6 x 2A.
Attribute | Value |
---|---|
Band Thickness | 0.6mm |
Band Width | 9.0 and 12mm |
Brand | Matlock |
Diameter Min - Max | 9 - 50mm |
EAN | 5036140242159 |
Fastening Method | Slotted Hex Head 7mm A/F Worm Drive |
Material | Steel |
Number of Pieces | 140 |
Standards Met | DIN 3017 |
Surface Treatment | Zinc Plated |
Type of Hose Clip | Assorted Kit |
UNSPSC Code | 31162906 |