£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Non-slip worm drive. Precision manufactured from the finest British steels to BS 5315. Passivated zinc finish gives double protection.
For automotive, gas, plumbing and agricultural applications.
Both sets contain size 000 to size 8. (9 to 178mm diameter).
Standards
• Conforms to to BS 5315
Notes
• Actual product may vary in colour between yellow zinc plated and plain silver zinc plated
Attribute | Value |
---|---|
Band Thickness | 0.6mm |
Band Width | 9.0 and 12mm |
Brand | Matlock |
Diameter Min - Max | 9 - 178mm |
EAN | 5036140244184 |
Fastening Method | Worm Drive |
Material | Steel |
Number of Pieces | 100 |
Standards Met | DIN 3017 |
Surface Treatment | Passivated Zinc Plated |
Type of Hose Clip | Assorted Kit |
UNSPSC Code | 31162906 |