£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
165 mild steel zinc protected nut and bolt clips,
supplied in a clear re-usable plastic storage box.
Contents:
25x
7 - 9mm, 8 - 10mm, 9 - 11mm,
30x
10 - 12mm, 11 - 13mm, 12 - 14mm.
Attribute | Value |
---|---|
Band Thickness | 0.6mm |
Band Width | 9.1mm |
Brand | Jubilee |
Diameter Min - Max | 10 - 12 11 - 13 12 - 14 7 - 9 8 - 10 9 - 11mm |
EAN | 5016598190004 |
Fastening Method | Nut & Bolt Slotted Hex Head 7mm A/F |
Material | Steel |
MFR Part No. | JA165 |
Number of Pieces | 165 |
Standards Met | SAE J1508 |
Surface Treatment | Zinc Plated |
Type of Hose Clip | Assorted Kit |
UNSPSC Code | 31162906 |