£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Galvanised coated nail. Used by many trades such as roofers, builders and Plasterers etc.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
EAN | 5036140231931 |
Head Shape | Round |
Overall Length | 25mm |
Pack Weight | 1kg |
Product Type | Clout Nail |
UNSPSC Code | 31162000 |