£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Galvanised coated nail. Used by many trades such as roofers, builders and Plasterers etc.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
EAN | 5036140231900 |
Head Shape | Round |
Overall Length | 30mm |
Pack Weight | 0.5kg |
Product Type | Clout Nail |
UNSPSC Code | 31162000 |