£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Spring Cotter Pin
Metric
Single
A4 Stainless Steel
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Grade | A4 |
Leading Standard | DIN 11024 |
Length | 48mm |
Material | Stainless Steel |
Nom. Hole Diameter | 3mm |
Surface Treatment | Plain |
System of Measurement | Metric |
UNSPSC Code | 31163204 |