£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Split/Cotter Pin
Metric
Steel
BZP (Bright Zinc Plated)
DIN 94
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 3.2mm |
Leading Standard | DIN 94 |
Length | 32mm |
Material | Steel |
Nom. Hole Diameter | 2.7mm - 2.9mm |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
UNSPSC Code | 31163204 |