£31.50
Ex VAT
£37.80
Inc VAT
Product Details
Product Specification
Single Spring Cotter Pin
Metric
A2 Stainless Steel
DIN 11024
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Grade | A2 |
Leading Standard | DIN 11024 |
Length | 60mm |
Material | Stainless Steel |
Nom. Hole Diameter | 3.5mm |
System of Measurement | Metric |
UNSPSC Code | 31163204 |