£19.39
Ex VAT
£23.27
Inc VAT
Product Details
Product Specification
Split/Cotter Pin
Metric
Steel
BZP (Bright Zinc Plated)
DIN 94
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 8.0mm |
Leading Standard | DIN 94 |
Length | 100mm |
Material | Steel |
Nom. Hole Diameter | 7.3mm - 7.5mm |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
UNSPSC Code | 31163204 |