SKU:
QFT6456254A
MPN:
QFT-645-6254A
£5.75
Ex VAT
£6.90
Inc VAT
Product Details
Product Specification
Disc spring for critical applications type A (heavy)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 10.2mm |
Leading Standard | DIN 2093 A |
Material | Steel |
Material Technical | Ck 75 |
Surface Treatment | Phosphated |
Thickness | 1.1mm |
UNSPSC Code | 31161811 |