SKU:
QFT6456415N
MPN:
QFT-645-6415N
£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
SK Locking Disc Spring Type M
Metric
Spring Steel (425-510 HV10) - ZN Flake Cr6+free (Zinc Flake)
ISO 10683
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Hole Diameter | 6.1mm |
Leading Standard | ISO 10683 |
Material | Spring Steel |
Material Technical | 420-510 HV10 |
Surface Treatment | Zinc Flake |
Thickness | 1.4mm |
UNSPSC Code | 31161811 |