£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
DIN 1475
Free Cutting Steel
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Leading Standard | DIN 1475 |
Length | 16mm |
Material | Steel |
Thread | Metric |
Thread Size | 1.5mm |
UNSPSC Code | 31163203 |