£12.62
Ex VAT
£15.14
Inc VAT
Product Details
Product Specification
These Metric Extractable Dowel Pins possess a hollow design to allow you to extract the pins when necessary. Designed for marking in machinery as a reference point, each pin is manufactured from steel and has a 10mm diameter and varies in length.
Features and Benefits
• Available in a range of metric sizes to suit your needs
• Air flat hollow inner allows you to easily extract the pin when necessary
• Manufactured from steel for durability
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 7979D
• NEN 2464
• ISO 8735A
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Grade | 60 |
Leading Standard | DIN 7979 D |
Length | 20mm |
Material | Steel |
Pin Diameter | 10mm |
Pin Type | Parallel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 10mm |
UNSPSC Code | 31163203 |