£0.70
Ex VAT
£0.84
Inc VAT
Product Details
Product Specification
This range of Metric Extractable Dowel Pins with Air Flats are ideal for use when keeping machine components locked together or for aligning purposes. Available in a range of sizes, each component is manufactured from steel and has a plain finish.
Features and Benefits
• Available in a range of metric sizes to suit your needs
• Manufactured from steel for maximum durability and product longevity
• 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 7979D
• NEN 2464
• ISO 8735A
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Grade | 60 |
Leading Standard | DIN 7979 D |
Length | 12mm |
Material | Steel |
Pin Diameter | 5mm |
Pin Type | Parallel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 5mm |
UNSPSC Code | 31163203 |