£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
The Metric Thread lifting eye bolt ensures secure 90° lifting with full capacity in any direction. Featuring a 180° pivot, it offers flexibility for diverse applications. Crafted and certified to meet EN1677 standards, this bolt guarantees reliable and safe lifting in various industries, providing a versatile and dependable solution.
Features and Benefits
• Versatile 90° lifting in any direction
• Full capacity lifting capability
• 180° pivot for flexibility
• Crafted and certified to EN1677 standards for reliability and safety
Typical Applications
• Lifting loads at a 90° angle
• Performing full-capacity lifting in any direction
• Pivoting through 180°
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Material | Steel |
MFR Part No. | C806X08 |
Safe Working Load | 0.3t |
Thread Length | 15mm |
Thread Size | M8 |
UNSPSC Code | 31161610 |