noscriptTtc Lifting Gear DYM02 8mm DROP FORGED DYNAMO EYEBOLT C/W CERT. DYM02 | Cromwell Tools

Ttc Lifting Gear

DYM02 8mm DROP FORGED DYNAMO EYEBOLT C/W CERT.

SKU:

TTC9429722B

MPN:

DYM02

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (50+)

    Product Details

    These metric threaded eye bolts are suited for a variety of rigging, pulling and lifting applications. Finished in self colour as standard, the product can be purchased in various sizes to suit your needs. The capacity of the bolt is decreased if used at an angle. All bolts are manufactured from fully hardened and tempered steel.


    Features and Benefits
    • Manufactured from drop forged high tensile steel for overall durability
    • Available in a variety of sizes to suit your requirements
    • Hardened and tempered for bolstered longevity and resilience


    Typical Applications
    • Construction
    • Engineering


    Standards
    • BS4278
    • BS970-080A27


    Product Specification
    Attribute
    Value

    Brand

    Ttc Lifting Gear

    Material

    High Tensile Steel

    MFR Part No.

    DYM02

    Safe Working Load

    150t

    Thread Size

    M8

    UNSPSC Code

    31161610