£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Supplied in a transparent plastic box, this 102 piece rivet set contains metric sized aluminium rivets. The set contains sizes 3.2 x 8mm all the way up to 4.8 x 16mm to suit a variety of needs.
Features and Benefits
• 102 piece set ensures you have an ample amount of various sized rivets for multiple applications
• Manufactured from aluminium making for an extremely robust yet lightweight product
• Supplied in a transparent plastic box with compartments to help you organise and store your components
Contents
• 3.2 x 8mm - 20
• 3.2 x 9.5mm - 20
• 4.0 x 10mm - 20
• 4.8 x 9mm - 12
• 4.8 x 12.7mm - 12
• 4.8 x 16mm - 18
Typical Applications
• Construction
• Carpentry
• Engineering
Attribute | Value |
---|---|
Average Quantity | 102 |
Brand | Senator |
EAN | 5036140259287 |
ECLASS Code | 23119090 |
Material | Aluminium |
Product Type | Rivets |
Size | 3.2 x 8mm 3.2 x 9.5mm 4.8 x 12.7mm 4.8 x 16mm 4.8 x 9mm 4 x 10mm |
Surface Treatment | Plain |
UNSPSC Code | 31162313 |