£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Contents: M2.5 x 300, M3 x 250, M3.5 x 250, M4 x 200, M5 x 150, M6 x 100, M8 x 50, M10 x 50, M12 x 25 and M16 x 5.
Average qty: 1380
Attribute | Value |
---|---|
Average Quantity | 1380 |
Brand | Qualfast |
EAN | 5036140244962 |
ECLASS Code | 23119090 |
Material | Brass |
Product Type | Washer kit |
UNSPSC Code | 31162313 |