£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Contents includes:
Bright Nails: 1.3 x 22.2mm - x100, 2.0 x 25.4mm - x80, 1.7 x 31.8mm - x80, 2.1 x 38.1mm - x50,
2.0 x 38.1mm - x30 and 2.6 x 50.8mm - x20.
Panel Pins: 1.6 x 31.8mm - x80 and 1.7 x 25.4mm - x80.
Masonry Nails: 2.3 x 31mm - x30.
Attribute | Value |
---|---|
Average Quantity | 550 |
Brand | Senator |
EAN | 5036140245815 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Nails |
UNSPSC Code | 31162313 |