£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Spring Toggles For Use in Plasterboard
• Long screw of the toggle fixing allows use in boards of various thicknesses and with thick attachements, offering maximum flexibility.
• Wide transition beams ensure a good load distribution allowing high load-bearing capacity
• Allows easy installation for fastenings behind thick panels in very flat cavities.
• Self-acting anchor with easy installation.
• Suitable for overhead applications
Attribute | Value |
---|---|
Base Material | Hardwood Plasterboard Plywood |
Brand | Rawl |
Length | 50mm |
Product Type | Cavity Wall Fittings |
Screw Size | M5 X 50 |
UNSPSC Code | 31163200 |