£1.20
Ex VAT
£1.44
Inc VAT
Product Details
Product Specification
Pack quantity 100
For fast, repetitive fixing with minimal use of screwdriver required. Reinforced screwhead facilitates high knock-in loads with the added benefit of plug neck grip. Hammer-in drive screw for fast installation. Extended expansion zone gives extra grip. Suitable for use in concrete, stone, brickwork and blockwork.
Attribute | Value |
---|---|
Additional Features | Combination of Phillips recess and the helical thread makes removal of the nail possible, facilitating disassembly when necessary. Designed for push-through installation. Rapid hammer-set installation reduces the time required and allows for cost-effective, high-volume installation. The extensive range of product lengths and diameters with countersunk head type ensures availability of the correct fixing for every scenario |
Applications | Cable clamps Drywall structures Pipe clamps Skirting / Dado railing Timber or metal battens |
Base Material | Aerated Concrete Block Concrete Hollow Lightweight Concrete Block Hollow Sand-lime Brick Lightweight Concrete Block Solid Brick Solid Sand-lime Brick |
Box Quantity | 1 |
Brand | Rawl |
Hole Diameter | 8mm |
Length | 60mm |
Material | Steel |
Product Type | FX-N-L Nylon Hammer-in Fixing with Countersunk Head |
Screw Size | 8.0x60mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31163200 |