£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
These ISO Metric Threaded set screws are available in metric sizes, all with an M6 thread size. Manufactured from grade 8.8 steel, each product is finished with a BZP (Bright Zinc Plating) and meets all necessary industry standards and has a minimum proof load of 580 MPA.
Features and Benefits
• Manufactured from grade 8.8 steel for optimum durability and strength
• Set screws are ideal for multi-purpose and effective fastening
• Available in a range of lengths to suit your specific needs
• Bright Zinc Plating (BZP) bolsters resistance to corrosion as well as wear and tear
Typical Applications
• DIY
• Engineering
• Construction
Standards
• EN 24017
• ISO 4017
• DIN 933
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 5036140032866 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 16mm |
Material | Steel |
Surface Treatment | Bright Zinc Plated |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161620 |