£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
These hexagon head set screws are metric threaded with an M10 thread size and varying lengths. Manufactured from class 8.8 carbon steel, each fastener is Bright Zinc Plated (BZP) for protection against corrosion as well as wear and tear. With a minimum proof load of 580 MPA, each product is designed for industrial use.
Features and Benefits
• Hexagon set head allows for optimum loadability for a secure hold
• Manufactured from class 8.8 medium tensile strength carbon steel making for an extremely robust product
• Available in various metric lengths all with an M10 thread size to suit your specific requirements
• Electroplated Bright Zinc Plating (BZP) protects the fastener
Typical Applications
• DIY
• Automotive
• Engineering
• Construction
Standards
• DIN 933
• EN 24017
• ISO 4017
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 5036140033092 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 16mm |
Material | Steel |
Surface Treatment | Bright Zinc Plated |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |