£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Hex Head Set Screws, Metric - Steel - Class 10.9 - High Tensile - BZP - DIN 933
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | (Unbranded) |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 10.9 |
Head Shape | Hexagon Head |
Length | 20mm |
Material | Steel |
Standards Met | DIN931 DIN933 |
Surface Treatment | Bright Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |