£5.70
Ex VAT
£6.84
Inc VAT
Product Details
Product Specification
UNF
Steel
Plain
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 1 |
UNSPSC Code | 31161727 |