£7.90
Ex VAT
£9.48
Inc VAT
Product Details
Product Specification
Self-Colour
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 7/8 |
UNSPSC Code | 31161727 |