£5.72
Ex VAT
£6.86
Inc VAT
Product Details
Product Specification
Hexagon Thin Nut
A2 Stainless Steel
DIN 439Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 35 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M4 |
UNSPSC Code | 31161727 |