£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Used for applications, where appearance is essential, these Hexagon dome nuts are manufactured from either A1 or A2 stainless steel depending on your choice. Available in varying metric sizes, the product has a high type dome for optimum aesthetic appearance.
Features and Benefits
• Manufactured from either A1 or A2 stainless steel depending on your choice, both of which are suited for general purpose applications
• Provides a tidy finish specifically for applications where aesthetics are a consideration
• Available in a range of metric sizes to suit your exact requirements
Typical Applications
• DIY
• Construction
• Engineering
Standards
• DIN 1587
• NEN 1618
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 50 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M8 |
UNSPSC Code | 31161727 |