£18.87
Ex VAT
£22.64
Inc VAT
Product Details
Product Specification
Product Documents
The original and most popular Jubilee® Clip suited for the vast majority of applications. This sturdy worm drive hose clip has a band that is continuously threaded enabling extra flexibility when adjusting the clip to the correct size. The smooth inside profile of the band and rolled edges give protection for all types of hoses including soft hoses made from rubber or silicone. These mild steel zinc protected worm drive hose clips are ideally suited for most day to day requirements for joining hose.
Features and Benefits
• Continuous threading enabling flexibility when adjusting to the correct size
• Smooth inside profile to protect hoses whilst clipping them
• Zinc plating to give the products extra resistance to wear and tear
• The most popular choice of hose clip from the renowned brand Jubilee®
Typical Applications
• For use in the automotive, agricultural, air ventilation and most joining hose applications
Attribute | Value |
---|---|
Band Width | 13mm |
Brand | Jubilee |
Capacity | 22 - 30mm |
EAN | 5016598001058 |
Fastening Method | Slotted Hex Head 7mm A/F |
Material | Mild Steel |
MFR Part No. | 1AMS |
Pack Quantity | 1 |
Size | 1A |
Standards Met | BS5315:1991 DIN 3017 |
Surface Treatment | Zinc Plated |
Type | Standard Hose Clip |
UNSPSC Code | 31162906 |