£8.89
Ex VAT
£10.67
Inc VAT
Product Details
Product Specification
Mild zinc protected nut and bolt clips. Ideal for use on petrol pipes and small bore hoses.
7mm A/F screw, 1.2Nm maximum tightening torque.
Attribute | Value |
---|---|
Band Width | 9mm |
Brand | Matlock |
Capacity | 8 - 10mm |
EAN | 5036140322332 |
Fastening Method | Slotted Hex Head 7mm A/F |
Material | Mild Steel |
Pack Quantity | 1 |
Standards Met | DIN 2393 |
Surface Treatment | Zinc Plated |
Type | Mini Clip |
UNSPSC Code | 31162906 |