£21.23
Ex VAT
£25.48
Inc VAT
Product Details
Product Specification
Lock Nuts - Captive Toothed Lock Washer,
Metric,
Steel.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161716 |