£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Fixing Washer For Shafts
Metric
Stainless Steel
Without Cap
DIN 6797
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
For nom. size | 6MM |
Hole Diameter | 5.7mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 0.25mm |
UNSPSC Code | 31161822 |