£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
A2 Stainless Steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
For nom. size | M16 |
Grade | A2 |
Hole Diameter | 17mm |
Leading Standard | DIN 6797 J |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1.2mm |
UNSPSC Code | 31161822 |